PLUG HUBLOCK 20 30A HOSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG HUBLOCK 20 30A HOSP

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL25415B
  • Mfr. Model # HBL25415B
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.39 lbs

Technical Specs

  • Item Plug
  • Number of Poles 4
  • Number of Wires 5
  • Cord Size 0.63 - 1.2"
  • Standards UL/CSA
  • Material Nylon
  • Phase 3
  • IP Rating 30
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded
  • Antimicrobial No
  • Corrosion Resistant No
  • Amps - Plugs and Receptacles 30/20
  • Grade - Plugs and Receptacles Industrial
  • Voltage - Plugs and Receptacles 600 VAC/250 VDC
  • Color - Plugs and Receptacles Black
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list