Skip Content
PLUG HND TAP 1-1/8-12NF 1002 4FL H4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG HND TAP 1-1/8-12NF 1002 4FL H4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54972
  • Mfr. Model # 1002-54972
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose plug tap. Size 1-1/8-12, H4, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Overall Length 5.4375"
  • Size 1-1/8" - 12"
  • Item Hand Tap
  • Tap Style Straight Flute Hand Tap
  • Pitch 12
  • Standards USCTI Table 302A
  • Thread Length 2.56
  • Thread Direction Right Hand
  • Shank Dia. 0.896"
  • Tap Thread Size 1-1/8"-12
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List