Skip Content
PLUG,HIGH AMP ANGLE,6-30P,250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG,HIGH AMP ANGLE,6-30P,250V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HZK6
  • Mfr. Model # 5HZK6
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • HP 2
  • Item Angle Plug
  • Number of Poles 2
  • Number of Wires 3
  • Cord Size 0.625 - 1.375"
  • Standards UL/CSA/NOM
  • Material Thermoplastic
  • IP Rating Not Rated
  • Wiring Style Standard
  • Antimicrobial No
  • Corrosion Resistant No
  • Amps - Plugs and Receptacles 30
  • NEMA Plug Configuration - Plugs and Receptacles 6-30P
  • Grade - Plugs and Receptacles Industrial
  • Voltage - Plugs and Receptacles 250 VAC
  • Phase - Plugs and Receptacles 1
  • Color - Plugs and Receptacles Black/White
  • Item - Plugs and Receptacles Angle Straight Blade Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list