PLUG,HIGH AMP ANGLE,5-30P,125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUG,HIGH AMP ANGLE,5-30P,125V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HZK4
  • Mfr. Model # 5HZK4
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • HP 2
  • Item Angle Plug
  • Number of Poles 2
  • Number of Wires 3
  • Cord Size 0.625 - 1.375"
  • Standards UL/CSA/NOM
  • Material Thermoplastic
  • IP Rating Not Rated
  • Wiring Style Standard
  • Antimicrobial No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list