Skip Content
PLUG HEX SUNK,1/8 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG HEX SUNK,1/8 MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF118A
  • Mfr. Model # LF118A
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Plug Hex Countersunk
  • Body Material Lead-Free Brass
  • Pipe Size 1/8" MNPT
  • Connection Type MNPT
  • Max. Pressure 1200 PSI
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Specific Fitting Shape Hex Plug
  • Pipe Fitting Material Lead Free Brass
  • Basic Fitting Material Metal
  • Basic Fitting Shape Plug
  • Fitting Connection Type MNPT
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list