Skip Content
PLUG HEX SUNK,1/4 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG HEX SUNK,1/4 MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF118B
  • Mfr. Model # LF118B
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Plug Hex Countersunk
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Body Material Lead-Free Brass
  • Pipe Size 1/4" MNPT
  • Max. Pressure 1200 PSI
  • Connection Type MNPT
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Pipe Fitting Material Lead Free Brass
  • Specific Fitting Shape Hex Plug
  • Basic Fitting Shape Plug
  • Fitting Connection Type MNPT
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list