Skip Content
PLUG HEX HEAD,1/8 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG HEX HEAD,1/8 MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF121A
  • Mfr. Model # LF121A
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Plug Hex Head
  • Max. Pressure 1200 PSI
  • Pipe Fitting Material Lead Free Brass
  • Basic Fitting Shape Plug
  • Specific Fitting Shape Hex Head Plug
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"
  • Fitting Connection Type MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list