Skip Content
PLUG HEX FORGED SCRD 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG HEX FORGED SCRD 2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSSHP2
  • Mfr. Model # FSSHP2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 2.3 lbs

Product Details

Hex head plug. Forged fittings 3000 lb, SCRD connection. 2 in.

Technical Specs

  • Item Hex Head Plug
  • Specific Fitting Shape Hex Head Plug
  • Fitting Connection Type Screwed
  • Basic Fitting Shape Plug
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list