Skip Content
PLUG HEX 1-1/2 FS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG HEX 1-1/2 FS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSSHP112
  • Mfr. Model # FSSHP112
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 1.4 lbs

Product Details

Hex head plug. Forged fittings 3000 lb, SCRD connection. 1-1/2 in.

Technical Specs

  • Item Hex Head Plug
  • Specific Fitting Shape Hex Head Plug
  • Basic Fitting Shape Plug
  • Pipe Size - Pipe Fitting 1-1/2"
  • Fitting Connection Type Screwed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list