PLUG HAND TAP HSS 5/8-18 NF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG HAND TAP HSS 5/8-18 NF

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA01403
  • Mfr. Model # TA01403
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 523
  • Shipping Weight 0.2 lbs

Product Details

HSS ground thread straight flute tap - fractional plug tap.

Technical Specs

  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Item Hand Tap
  • Overall Length 3-13/16"
  • Shank Dia. 0.48"
  • Tap Grouping Tap
  • Tap Thread Size 5/8"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list