Skip Content
PLUG HAND TAP HSS 1IN-12 NF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG HAND TAP HSS 1IN-12 NF

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA01463
  • Mfr. Model # TA01463
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 523
  • Shipping Weight 0.65 lbs

Product Details

HSS ground thread straight flute tap - fractional plug tap.

Technical Specs

  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Material High Speed Steel
  • Overall Length 5-1/8"
  • Tap Style Plug
  • Shank Dia. 0.8"
  • Item Hand Tap
  • Tap Thread Size 1"-12
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list