Skip Content
PLUG HAND TAP 1-64NC 1002 2FL H1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG HAND TAP 1-64NC 1002 2FL H1

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54056
  • Mfr. Model # 1002-54056
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose plug hand tap. Size 1-64, H1, 2 Flutes

Technical Specs

  • Size #1 - 64
  • Pitch Diameter Limit H1
  • Tap Size 1
  • Tap Chamfer Plug
  • Item Hand Tap
  • Thread Length 0.375"
  • Tap Style Straight Flute Hand Tap
  • Pitch 64
  • Standards USCTI Table 302A
  • Overall Length 1.6875"
  • Shank Dia. 0.141"
  • Thread Direction Right Hand
  • Tap Thread Size #1-64
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List