Skip Content
Discontinued with Replacement
PLUG GUN TAP 7/16-14NC H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG GUN TAP 7/16-14NC H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301TC2735240
  • Mfr. Model # 8301TC2735240
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.91 lbs
Suggested Replacement Product
TAP 7/16-14 H3 3F PLUG VT-SPO

Price: NA

Product Details

EM-SS(R) Gun Tap. Taps for through holes. Plug chamfer 3 to 5 pitches. Gun flute geometry pushes chips ahead of the tap during threading.

Technical Specs

  • Tap Chamfer Plug
  • Tap Finish TiCN
  • Item Tap
  • Number of Flutes 3
  • Overall Length 3-5/32"
  • Tap Style Spiral Point
  • Standards ANSI
  • Thread Length 57/64"
  • Pitch Diameter Limit H3
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Shank Dia. 0.323"
  • List Number 8301TC
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Thread Size 7/16"-14
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list