Discontinued with Replacement
PLUG GUN TAP 5/8-18NF H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUG GUN TAP 5/8-18NF H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301TC2735216
  • Mfr. Model # 8301TC2735216
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.89 lbs
Suggested Replacement Product
TAP 5/8-18 H3 3F PLUG VT-SPO

Your Price: NA

Product Details

EM-SS(R) Gun Tap. Taps for through holes. Plug chamfer 3 to 5 pitches. Gun flute geometry pushes chips ahead of the tap during threading.

Technical Specs

  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Finish TiCN
  • Item Tap
  • Number of Pieces 1
  • Overall Length 3-13/16"
  • Number of Flutes 3
  • Tap Style Spiral Point
  • Thread Length 1-5/64"
  • Standards ANSI
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Shank Dia. 0.480"
  • List Number 8301TC
  • Tap Material High Speed Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list