Skip Content
Discontinued with Replacement
PLUG GUN TAP 5/16-18NC H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUG GUN TAP 5/16-18NC H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301TC2735258
  • Mfr. Model # 8301TC2735258
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.65 lbs
Suggested Replacement Product
TAP 5/16-18 H3 3F PLUG VT-SPO

Your Price: NA

Product Details

EM-SS(R) Gun Tap. Taps for through holes. Plug chamfer 3 to 5 pitches. Gun flute geometry pushes chips ahead of the tap during threading.

Technical Specs

  • Tap Finish TiCN
  • Tap Chamfer Plug
  • Number of Flutes 3
  • Number of Pieces 1
  • Item Tap
  • Overall Length 2-23/32"
  • Standards ANSI
  • Tap Style Spiral Point
  • Thread Length 43/64"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • Tap Dimension Type Inch
  • List Number 8301TC
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list