Skip Content
Discontinued with Replacement
PLUG GUN TAP 10-24NC H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG GUN TAP 10-24NC H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301TC2735278
  • Mfr. Model # 8301TC2735278
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs
Suggested Replacement Product
TAP 10-24 H3 2F PLUG VT-SPO

Price: NA

Product Details

EM-SS(R) Gun Tap. Taps for through holes. Plug chamfer 3 to 5 pitches. Gun flute geometry pushes chips ahead of the tap during threading.

Technical Specs

  • Tap Chamfer Plug
  • Tap Finish TiCN
  • Item Tap
  • Number of Pieces 1
  • Number of Flutes 3
  • Thread Length 17/32"
  • Overall Length 2-3/8"
  • Tap Style Spiral Point
  • Standards ANSI
  • Thread Direction Right Hand
  • Pitch Diameter Limit H3
  • Shank Dia. 0.194"
  • Tap Dimension Type Inch
  • List Number 8301TC
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Thread Size #10-24
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list