Skip Content
Discontinued with Replacement
PLUG GUN TAP 1-8NC H4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG GUN TAP 1-8NC H4

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301TC2735182
  • Mfr. Model # 8301TC2735182
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 727.52 lbs
Suggested Replacement Product
TAP 1FT-8 H5 3F PLUG VT-SPO

Price: NA

Product Details

EM-SS(R) Gun Tap. Taps for through holes. Plug chamfer 3 to 5 pitches. Gun flute geometry pushes chips ahead of the tap during threading.

Technical Specs

  • Tap Chamfer Plug
  • Tap Finish TiCN
  • Overall Length 5-1/8"
  • Item Tap
  • Number of Pieces 1
  • Tap Style Spiral Point
  • Number of Flutes 3
  • Thread Length 1-1/2"
  • Pitch Diameter Limit H4
  • Standards ANSI
  • Thread Direction Right Hand
  • List Number 8301TC
  • Tap Dimension Type Inch
  • Shank Dia. 0.800"
  • Tap Thread Type UNC
  • Tap Material High Speed Steel
  • Tap Thread Size 1"-8
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list