Skip Content
Discontinued with Replacement
PLUG GUN TAP 1/4-20NC H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG GUN TAP 1/4-20NC H3

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8301TC2735268
  • Mfr. Model # 8301TC2735268
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs
Suggested Replacement Product
TAP 1/4-20 H3 3F PLUG VT-SPO

Price: NA

Product Details

EM-SS(R) Gun Tap. Taps for through holes. Plug chamfer 3 to 5 pitches. Gun flute geometry pushes chips ahead of the tap during threading.

Technical Specs

  • Tap Chamfer Plug
  • Tap Finish TiCN
  • Number of Flutes 3
  • Overall Length 2-1/2"
  • Tap Style Spiral Point
  • Item Tap
  • Number of Pieces 1
  • Thread Length 19/32"
  • Pitch Diameter Limit H3
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number 8301TC
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size 1/4"-20

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list