PLUG GROUND FAULT 15A 125V YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG GROUND FAULT 15A 125V YLW

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFP5266CY
  • Mfr. Model # GFP5266CY
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1412
  • Shipping Weight 0.16 lbs

Product Details

Ground fault circuit interrupter plug. 15 A, 120 VAC rating, yellow.

Technical Specs

  • Colour Yellow
  • HP 1/2
  • Item Plug-in GFCI
  • Material PVC
  • Number of Wires 3
  • Number of Poles 2
  • Voltage Rating 120 VAC
  • Cord Length Plug-In
  • NEMA Plug Configuration 5-15P
  • Reset Type Manual
  • Hz 60
  • Standards UL, Group 1, CSA
  • Enclosure Rating Indoor
  • Amps 15
  • NEMA Receptacle Configuration User Supplied
  • Gauge/Conductor 14/3
  • Outlet Configuration 3 Outlets
  • NEC Cord Designation SJTW
  • Range of Lengths 18", 6' , and 25'
  • Self-Testing No
  • Portable GFCI Plug Cord Length No Cord
  • Portable GFCI Receptacle Cord Length No Cord

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list