PLUG GFCI SINGLE OUTLET 120V/15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG GFCI SINGLE OUTLET 120V/15A

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5YL43
  • Mfr. Model # 5YL43
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1412
  • Shipping Weight 0.37 lbs

Product Details

Single outlet GFCI adapter, current rating 15 amps, voltage rating 120 Volts, reset type - manual, NEMA plug configuration 5-15P, NEMA receptacle configuration 5-15R, weatherproof indoor, colour yellow, type mechanical with surge protector.

Technical Specs

  • Item Plug-In GFCI
  • Colour Yellow
  • Material Durable, Heavy Duty Plastic
  • Number of Poles 2
  • Cord Length No Cord
  • Voltage Rating 120 VAC
  • NEMA Plug Configuration 5-15P
  • Number of Wires 3
  • Reset Type Manual
  • Standards UL, CSA
  • Enclosure Rating Indoor
  • Amps 15
  • NEMA Receptacle Configuration 5-15R
  • Hz 60
  • Range of Lengths No Cords
  • NEC Cord Designation No Cord Designation
  • Outlet Configuration 1 Outlet
  • Self-Testing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list