PLUG GFCI 15A 1/2 HP YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUG GFCI 15A 1/2 HP YELLOW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2XYR3
  • Mfr. Model # 2XYR3
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

Cord Set,Right Angle, GFCI, Voltage Rating 120, Amps AC 15, Color Yellow, Cord Length 9 In, NEMA Plug Configuration 5-15P, NEMA Receptacle 5-15R, Reset Type Manual.

Technical Specs

  • Colour Yellow
  • Item Plug-In GFCI with Cord
  • Number of Wires 3
  • Cord Length 9"
  • Number of Poles 2
  • Voltage Rating 120 VAC
  • NEMA Plug Configuration 5-15P
  • Standards UL 943, CSA
  • Reset Type Manual
  • Enclosure Rating Rainproof
  • Amps 15
  • NEMA Receptacle Configuration 5-15R
  • HP 1/2
  • Hz 50/60
  • Range of Lengths 9"-4 ft.
  • NEC Cord Designation SJTW
  • Outlet Configuration 1 Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list