PLUG GFCI 15 A 1/2 HP BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG GFCI 15 A 1/2 HP BLACK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2XYR2
  • Mfr. Model # 2XYR2
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Plug,Right Angle, GFCI, User Attachable, Voltage Rating 120, Amps AC 15, Color Black, NEMA Plug Configuration 5-15P, Reset Type Manual.

Technical Specs

  • Colour Black
  • Number of Poles 2
  • Number of Wires 3
  • Item Plug-in GFCI
  • Voltage Rating 120 VAC
  • NEMA Plug Configuration 5-15P
  • Reset Type Manual
  • Amps 15
  • Standards UL 943, CSA
  • Enclosure Rating Rainproof
  • NEMA Receptacle Configuration User Supplied
  • Hz 50/60
  • Cord Length No Cord
  • Range of Lengths No Cord
  • NEC Cord Designation No Cord
  • Outlet Configuration User Wired Connection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list