Skip Content
PLUG GFCI 1 FT CORD MAN SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG GFCI 1 FT CORD MAN SET

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFP1C
  • Mfr. Model # GFP1C
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Yellow
  • HP 1/2
  • Item Line Cord with Manual Reset
  • Number of Wires 3
  • Number of Poles 2
  • Voltage Rating 120
  • Cord Length 1 ft.
  • NEMA Plug Configuration 5-15P
  • Standards UL, Group 1 and CSA
  • Amps 15 AC
  • Material PVC
  • Hz 60
  • Reset Type Manual
  • Enclosure Rating Weatherproof
  • Range of Lengths 9" - 4 ft.
  • Outlet Configuration 1 Outlet
  • NEC Cord Designation SJEOW
  • Self-Testing No
  • Portable GFCI Receptacle Cord Length 1 ft. 6"
  • Portable GFCI Plug Cord Length No Cord
  • NEMA Receptacle Configuration 5-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list