Skip Content
PLUG GALV CORED SQ HD 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG GALV CORED SQ HD 3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGCP3
  • Mfr. Model # GCP3
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1783
  • Shipping Weight 1.6 lbs

Product Details

Class 150 malleable iron square head plug, pipe fitting, 3 in. NPT size.

Technical Specs

  • Item Square Head Plug
  • Pipe Size 3"
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Square Head Plug
  • Fitting Schedule/Class Class 150
  • Basic Fitting Material Metal
  • Basic Fitting Shape Plug
  • Pipe Size - Pipe Fitting 3"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list