Skip Content
PLUG GALV CORED SQ HD 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG GALV CORED SQ HD 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGCP1
  • Mfr. Model # GCP1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1783
  • Shipping Weight 0.2 lbs

Product Details

Class 150 malleable iron square head plug, pipe fitting, 1 in NPT size.

Technical Specs

  • Pipe Size 1"
  • Item Square Head Plug
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Square Head Plug
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Plug
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list