Skip Content
PLUG GALV C/S HEX HD 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG GALV C/S HEX HD 3/8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGPCH38
  • Mfr. Model # GPCH38
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1783
  • Shipping Weight 0.03 lbs

Product Details

Galvanized malleable iron countersunk hex head plug, 3/8 in.

Technical Specs

  • Item Hex Plug
  • Pipe Size 3/8"
  • Pipe Size - Pipe Fitting 3/8"
  • Specific Fitting Shape Hex Plug
  • Basic Fitting Shape Plug
  • Pipe Fitting Material Galvanized Malleable Iron
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List