Skip Content
PLUG GALV C/S HEX HD 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLUG GALV C/S HEX HD 2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGPCH2
  • Mfr. Model # GPCH2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1783
  • Shipping Weight 0.88 lbs

Product Details

Galvanized malleable iron countersunk hex head plug, 2 in.

Technical Specs

  • Pipe Size 2"
  • Item Hex Plug
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Hex Plug
  • Basic Fitting Shape Plug
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List