Skip Content
PLUG GALV C/S HEX HD 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG GALV C/S HEX HD 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGPCH1
  • Mfr. Model # GPCH1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1783
  • Shipping Weight 0.21 lbs

Product Details

Galvanized malleable iron countersunk hex head plug, 1 in.

Technical Specs

  • Pipe Size 1"
  • Item Hex Plug
  • Basic Fitting Shape Plug
  • Basic Fitting Material Metal
  • Specific Fitting Shape Hex Plug
  • Pipe Fitting Material Galvanized Malleable Iron
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list