PLUG FLR TUBE/HOSE SWVL 1-3/16IN-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG FLR TUBE/HOSE SWVL 1-3/16IN-12

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE03CP14
  • Mfr. Model # 03CP14
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3153
  • Shipping Weight 0.29 lbs

Product Details

Hydraulic tube adapter, style 03CP, 37 degrees 1-3/16-12 male plug.

Technical Specs

  • Length (In.) 1.31
  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Size 1 1-3/16"-12
  • Fitting Shape Plug
  • Item Flare Tube Fittings
  • Standards SAE 070109, SAE J514

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list