PLUG FLARE TUBE/HOSE SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG FLARE TUBE/HOSE SWIVEL

PARKER

Web Price : $3.67 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE03CP6
  • Mfr. Model # 03CP6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3153
  • Shipping Weight 0.05 lbs

Product Details

Hydraulic tube adapter, style 03CP, 37 degrees 9/16-18 male plug.

Technical Specs

  • Item Flare Tube Fittings
  • Length (In.) 0.84
  • Fitting Shape Plug
  • Fitting Thread Size 1 9/16"-18
  • Fitting Thread Type 1 Female NPT
  • Standards SAE 070109, SAE J514

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list