PLUG EAR SMART SP2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUG EAR SMART SP2X

SENSEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SENSP2XB001
  • Mfr. Model # SP2XB001
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Standards AS / NZS 1270:2002, EN352, ANSI S3.19-1974, ANSI12.6
  • Item Face to Face, Two Way, and Bluetooth(R)
  • Noise Reduction Rating NRR 28 dB
  • Ear Plug Color Orange
  • Ear Muff Shell Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list