Skip Content
PLUG COUPLER QUICK 1/4 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG COUPLER QUICK 1/4 NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0E
  • Mfr. Model # 0E
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Application Pneumatic
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Item Coupler Plug
  • Max. Flow 50 cfm
  • Finish Trivalent Chrome
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Body Size - Quick Connect Air Couplings 3/8"
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Material - Quick Connect Air Couplings Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list