PLUG BLK C/S HEX HD 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG BLK C/S HEX HD 1/8IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBPCH18
  • Mfr. Model # BPCH18
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1783
  • Shipping Weight 0.01 lbs

Product Details

Black malleable iron countersunk hex head plug, 1/8 in.

Technical Specs

  • Item Hex Plug
  • Basic Fitting Shape Plug
  • Specific Fitting Shape Hex Plug
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list