Skip Content
PLUG AND SOCKET ROUND 4 POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG AND SOCKET ROUND 4 POLE

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL27015
  • Mfr. Model # 27015
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 3068
  • Shipping Weight 0.28 lbs

Product Details

4-pole round plug and socket with cover in a heavy-duty die-cast, chrome plated housing.

Technical Specs

  • Includes Heavy-Duty Die-Cast Chrome Plated Housing and Cover
  • Item Trailer Connector, 4 Way Round
  • Connection Type 4 Pole Round Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list