PLUG 8IN  RUBBER TEST BALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG 8IN RUBBER TEST BALL

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NVY9
  • Mfr. Model # 3NVY9
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Item Test Ball Plug
  • Nominal Size 8"
  • For Use In Head Pressure Testing And Back Plug Air Test
  • Max. Back Pressure 40 ft. of Head
  • Type Pneumatic
  • Max. Diameter 8.25"
  • Deflated Size 10.11"L x 6.75"D
  • Min. Dia. 7.00"
  • Required Inflation Pressure 25 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list