PLUG 8IN MECH IOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG 8IN MECH IOP

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HCD9
  • Mfr. Model # 2HCD9
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.54 lbs

Technical Specs

  • Nominal Size 8"
  • Item Pipe Plug
  • Type Mechanical
  • For Use In Inside Of Pipe Sewer Testing And Long Term Applications
  • Max. Back Pressure 40 ft. of Head
  • Max. Diameter 8.03"
  • Min. Dia. 7.70"
  • Deflated Size 3.75"L x 7.75"D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list