Skip Content
PLUG 8IN MECH EOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG 8IN MECH EOP

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HCD8
  • Mfr. Model # 2HCD8
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Technical Specs

  • Nominal Size 8"
  • Item Pipe Plug
  • For Use In End of Pipe Sewer Testing And Long Term Applications
  • Type Mechanical
  • Max. Back Pressure 40 ft. of Head
  • Max. Diameter 8.03"
  • Min. Dia. 7.70"
  • Deflated Size 3.75"L x 7.75"D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list