Skip Content
PLUG 6IN MECHANICAL PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG 6IN MECHANICAL PIPE

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VNF9
  • Mfr. Model # 1VNF9
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Nominal Size 6"
  • Type Mechanical
  • Max. Back Pressure 40 ft. of Head
  • Item Pipe Plug
  • Max. Diameter 6.08"
  • For Use In Sealing The Inside Of The Pipe
  • Min. Dia. 5.77"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list