Skip Content
PLUG 5-15P NEMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLUG 5-15P NEMA

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET5266C
  • Mfr. Model # 5266C
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • HP 0.5
  • Item Plug
  • Number of Wires 3
  • Cord Size 0.245 - 0.700"
  • Number of Poles 2
  • Standards UL 498 File E13399/UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73
  • Material Nylon
  • Special Features Ergonomic, Fluted Body Design
  • Wiring Style Standard
  • IP Rating Not Rated
  • Corrosion Resistant No
  • Antimicrobial No
  • Amps - Plugs and Receptacles 15
  • Grade - Plugs and Receptacles Industrial
  • Phase - Plugs and Receptacles 1
  • NEMA Plug Configuration - Plugs and Receptacles 5-15P
  • Color - Plugs and Receptacles Black/White
  • Voltage - Plugs and Receptacles 125 VAC
  • Item - Plugs and Receptacles Straight Blade Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list