PLUG 4IN MECHANICAL PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG 4IN MECHANICAL PIPE

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VNG7
  • Mfr. Model # 1VNG7
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Pipe Plug
  • Nominal Size 4"
  • For Use In Sealing At The End Of the Pipe
  • Type Mechanical
  • Max. Back Pressure 5 ft. of Head
  • Max. Diameter 4.50"
  • Min. Dia. 3.78"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list