Skip Content
PLUG 4 MM OD OR 5/32 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG 4 MM OD OR 5/32 OD

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31260400
  • Mfr. Model # 31260400
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Stainless steel gripping ring provides a secure, leak-free connection without tools: disconnects easily with the plastic release button.

Technical Specs

  • Type Fittings and Accessories
  • Tube Size 5/32"
  • Item Blanking Plug
  • Material of Construction Technical Polymer
  • Temp. Range -20 Degrees C - 80 Degrees C
  • Connection Tube
  • Pipe Size 5/32" or 4mm
  • Max. Pressure (PSI) 290
  • Standards ISO 14743, DI 97/23/EC (PED), DI 2002/95/EC (RoHS), 2011/65/EC, DI 1907/2006 (REACH)
  • Stem OD 5/32" or 4mm
  • Sub-Category Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list