Skip Content
PLUG 3POLE 4WIRE 30AMPS 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG 3POLE 4WIRE 30AMPS 600V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL430PS2W
  • Mfr. Model # HBL430PS2W
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Colour Gray
  • Item Pin And Sleeve Plug
  • HP -
  • Number of Poles 3
  • Phase 3
  • Number of Wires 4
  • Voltage 600VAC/250VDC
  • Amps 30
  • Standards UL 1686-C1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list