Skip Content
PLUG 30A 125/250V NYLON ANGLE 4 POS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG 30A 125/250V NYLON ANGLE 4 POS

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL9333
  • Mfr. Model # HBL9333
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Number of Poles 3
  • Item Angle Plug
  • Number of Wires 3
  • HP 2
  • Cord Size 0.625 - 1.187"
  • Standards UL
  • IP Rating 20
  • Material Nylon
  • Special Features Corrosion Resistant
  • Antimicrobial No
  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 30
  • Corrosion Resistant Yes
  • Voltage - Plugs and Receptacles 125/250 VAC
  • Phase - Plugs and Receptacles 3
  • NEMA Plug Configuration - Plugs and Receptacles 10-30P
  • Color - Plugs and Receptacles Black/White
  • Item - Plugs and Receptacles Angle Straight Blade Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list