Skip Content
PLUG 3 IN MECHANICAL PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG 3 IN MECHANICAL PIPE

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NVU8
  • Mfr. Model # 3NVU8
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Type Mechanical
  • For Use In -
  • Nominal Size 3"
  • Max. Back Pressure 65 ft. of Head
  • Item Pipe Plug
  • Max. Diameter 3.20"
  • Min. Dia. 2.73"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list