PLUG 3/8 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG 3/8 NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBST-N3
  • Mfr. Model # BST-N3
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Hydraulic Quick Coupler
  • For Use With Parker ST Series
  • Max. Pressure 2,700 PSI
  • Bearing Material Stainless Steel
  • Locking Mechanism Ball
  • Parker Interchange BST-N3
  • Coupler Interchange Type ST
  • Coupler Connection Type NPT
  • Coupler Body Material Brass
  • Coupler Flow Rate 12.0 gpm
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Series Parker ST Series
  • Length 1-5/8"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type FNPT
  • Coupler Body Size 3/8"
  • Coupler Finish Plain
  • Coupler Thread Size 3/8"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list