Skip Content
PLUG,3/8 MNPT,1/4 BODY,AUTOMOTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG,3/8 MNPT,1/4 BODY,AUTOMOTIVE

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAG9
  • Mfr. Model # 5LAG9
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application -
  • Finish Anodized
  • Includes -
  • Item Coupler Plug
  • Temp. Range -40 to 250 F
  • Colour Code Blue
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Material - Quick Connect Air Couplings Aluminum
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
  • Locking Type - Quick Connect Air Couplings Sleeve

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list