Skip Content
PLUG 3/8 BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG 3/8 BRASS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE639F6
  • Mfr. Model # 639F6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Plug
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 3/8"
  • Specific Fitting Shape Plug
  • Basic Fitting Shape Plug
  • Basic Fitting Material Metal
  • Fitting Connection Type Tube
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list