PLUG 1IN DIA NYLON HOLE 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG 1IN DIA NYLON HOLE 25/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ELW7
  • Mfr. Model # 1ELW7
  • UNSPSC # 40141706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Hole Plug
  • Colour White
  • Material Heat Stabilized Nylon
  • Temp. Range (F) -40 to +250
  • Thickness 0.453"
  • Type Locking
  • Package Quantity 25
  • Rockwell Hardness M71(R113)
  • Head Dia. 1.203"
  • For Panel Thickness 0.016"
  • Hole Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list