PLUG 10IN RUBBER TEST BALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG 10IN RUBBER TEST BALL

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NVZ1
  • Mfr. Model # 3NVZ1
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Test Ball Plug
  • Type Pneumatic
  • Nominal Size 10"
  • For Use In Head Pressure Testing And Back Plug Air Test
  • Max. Back Pressure 40 ft. of Head
  • Max. Diameter 10.25"
  • Required Inflation Pressure 25 psi
  • Deflated Size 11.74"L x 8.70"D
  • Min. Dia. 9.00"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list