Skip Content
PLUG,1/4 IN NPT,NYLON,150 PSI,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG,1/4 IN NPT,NYLON,150 PSI,PK 10

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VTH5
  • Mfr. Model # 1VTH5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Natural
  • Package Quantity 10
  • Item Plug
  • Temp. Range -50 to 275 Degrees F
  • Max. Pressure (PSI) 150
  • Standards NSF 51 And 61 Certified
  • Pipe Fitting Material Nylon
  • Specific Fitting Shape Plug
  • Basic Fitting Shape Plug
  • Basic Fitting Material Plastic
  • Fitting Connection Type Threaded
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list